Air Driven Hose Reel, 3/8" Hose Diameter, 50 ft. Length, Brass
Mfr # TDMP-N-350
Zoro # G0674180
product price: $1,556.09
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
14 1/4 in
Overall Length
24"
Mounting
Bench, Floor, Truck, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDMP-N-350
Zoro #
G0674180
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
14 1/4 in
Overall Length
24"
Details
Item
Air Driven Hose Reel
Mounting
Bench, Floor, Truck, Wall
Application
Service / Mechanic Trucks, Garage Settings, Hydraulic Rescue Tools, Fire Rescue, Emergency Situations, Mining, Construction & Railroad Operations, Cranes
Swivel Material
Brass
Housing Material
Steel
Reel Inlet
1/4 in (F)NPT
Duty Rating
Light Duty
Includes Hose
Yes
Description
Air Driven Hose Reel, Overall Width 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.