This item is Discontinued.

No Product Image Available

Cord Reel, 30 ft, 16/3, SJO, Blue, 120VAC (Discontinued)

  • Mfr # PC10-3016-X
  • Zoro # G2501201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC10-3016-X
Zoro #
G2501201
UPC #
674255924536
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Retractable Cord Length
30 ft
Feeder Cord Length
5 ft
Cord Length - Ext. Cords and Outlet Strips
30 ft.
Overall Height
10 5/8 in
Overall Depth
7 3/8 in
Overall Width
10 1/2 in

Details

Item
Retractable Cord Reel
Voltage
120V AC
Feeder Cord Ending
Grounding Plug
Reel Color
Blue
Cord Color
Black
Retractable Cord Ending
Flying Lead
Enclosure Rating
Not Rated
Retractable Cord Ending Configuration
Flying Lead
Slip Ring Rating
115V
Reel Material
Steel
Number of Conductors
3
Watts
1495
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Enclosed Reel
No
Feeder Cord Ending NEMA Configuration
5-20P
Cord Included
Yes
Indoor / Outdoor
Indoor
Voltage - Ext. Cords and Outlet Strips
120VAC
Location
Indoor
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Max. Amps - Ext. Cords and Outlet Strips
13.0
Reel Mounting
Bench, Floor, Wall
Cord Ending NEMA Configuration
5-20R
Cord Ending
Flying Lead
Trade Designation
SJO

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.