Cord Reel, Spring Retracted, NEMA 5-15R, 16 AWG, Blue Reel Color, 100 ft Length, 1 Outlets

  • Mfr # PC24-0016-A

  • Zoro # G6083852


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
100 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC24-0016-A
Zoro #
G6083852
UPC #
674255922389
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
16 AWG
Overall Height
25 1/2 in
Feeder Cord Length
5 ft
Overall Width
24 in
Overall Depth
10 1/4 in
Overall Dimensions
10.25"(W) x 25.5"(H) x 24"(L)
Mounting Pattern Size
4" x 5"
Base Size
6" x 6"
Cord Length - Ext. Cords and Outlet Strips
100 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
13A
Cord Included
Yes
Slip Ring Rating
115V
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Enclosed Reel
No
Reel Mounting
Bench, Ceiling, Floor, Wall
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
Single Industrial Connector
Watts
1495
Indoor / Outdoor
Indoor
Reel Material
Steel
Standards
UL Listed
Voltage
120VAC
NEC Cord Designation
SJO
Grade
Industrial
Location
Indoor
Trade Designation
SJO
Number of Conductors
3
Hose
Yes
Volts
115
Cord Ending
Single Industrial Connector
Cord Ending NEMA Configuration
5-15R
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Max. Amps - Ext. Cords and Outlet Strips
13.0
Feeder Cord Ending Configuration
NEMA 5-15P
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 100 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.