Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 20 A, White, 25 ft
- Mfr # RTBB3LW-WW-H12F
- Zoro # G423356569
product price:Â
$
1,210.99
/ea
Free Shipping & Returns
Key Features
Reel Material
Steel
Number of Conductors
3
Retractable Cord Length
25 ft
UL Enclosure Rating
Type 2
Feeder Cord Ending NEMA Configuration
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTBB3LW-WW-H12F
- Zoro #
- G423356569
- UPC #
- -
- Country of Origin
- United States
- Reel Material
- Steel
- Number of Conductors
- 3
- UL Enclosure Rating
- Type 2
- Feeder Cord Ending NEMA Configuration
- Bare Wire
- Tension Method
- Constant Tension or Ratchet Lock
- NEMA Enclosure Rating
- 4
- Item
- Industrial Cord Reel
- Includes
- Adjustable Ball Stop
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Cord Color
- White
- Reel Capacity
- 25 ft of 12/3
- Includes GFCI
- No GFCI
- Location
- Indoor or Outdoor
- Plug Style
- No Plug
- Retractable Cord Ending NEMA Configuration
- Bare Wire
- Voltage
- 600V AC
- Cord Included
- Yes
- Maximum Current
- 20 A
Dimensions
- Retractable Cord Length
- 25 ft
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Overall Height
- 13 13/16 in
- Overall Depth
- 7 3/4 in
- Overall Width
- 12 in
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color White, Trade Designation SEOW, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor or Outdoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.