Cord Reel, Spring Retracted, NEMA 5-20R, 16 AWG, Blue Reel Color, 35 ft Length, 1 Outlets

  • Mfr # PC13-3516-A

  • Zoro # G6083563


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
35 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC13-3516-A
Zoro #
G6083563
UPC #
674255921023
Country of Origin
United States

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Overall Width
13 1/2 in
Feeder Cord Length
5 ft
Overall Height
14 7/8 in
Overall Depth
8 1/2 in
Overall Dimensions
8.5"(W) x 14.88"(H) x 13.5"(L)
Base Size
5" x 6"
Mounting Pattern Size
3" x 5"
Cord Length - Ext. Cords and Outlet Strips
35 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
13A
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Slip Ring Rating
115V
Watts
1495
Reel Material
Steel
Retractable Cord Ending
Single Industrial Connector
Standards
UL listed
Cord Included
Yes
Reel Mounting
Bench, Ceiling, Floor, Wall
Indoor / Outdoor
Indoor
Enclosed Reel
No
Feeder Cord Ending
Grounding Plug
Grade
Industrial
NEC Cord Designation
SJO
Voltage
120VAC
Trade Designation
SJO
Location
Indoor
Number of Conductors
3
Hose
Yes
Volts
115
Cord Ending NEMA Configuration
5-20R
Max. Amps - Ext. Cords and Outlet Strips
13.0
Feeder Cord Ending Configuration
NEMA 5-20P
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-20P
Cord Ending
Single Industrial Connector
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Enclosure Rating
Not Rated
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 35 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.