Cord Reel, NEMA 5-15P, 16 AWG, White Reel Color, 35 ft Length
- Mfr # RTAN3LW-WC515-B16H
- Zoro # G7578949
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
35 ft
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
16 AWG
Reel Color
White
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAN3LW-WC515-B16H
- Zoro #
- G7578949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 35 ft
- Wire Size
- 16 AWG
Details
- Item
- Cord Reel
- Retractable Cord Ending Configuration
- NEMA 5-15P
- Reel Color
- White
- Cord Color
- Black
- Max. Amps
- 10 A
- Payout End
- Single Outlet
- Volts
- 125 VAC
- Operation
- Lift/Drag (ratchet lock)
- Standard
- NEMA 2
- Conductor
- 3
Description
RTA Reel,35 Feet of 16/3,Black SOOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.