Zoro Homepage

Electric 24V Dc 1/2Hp Motor Rewind

  • Mfr # 1125-5-50-EB

  • Zoro # G1166868


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Motor Voltage
12V DC
Overall Width
26 in
Mounting
Floor, Vehicle, Wall
Reel Inlet
1 in (F)NPT
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125-5-50-EB
Zoro #
G1166868
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in

Details

Motor Voltage
12V DC
Mounting
Floor, Vehicle, Wall
Reel Inlet
1 in (F)NPT
Duty Rating
Heavy Duty
Item
Electric Motor Driven Hose Reel
Swivel Material
Stainless Steel
Product Type
Electric 24V DC 1/2HP Motor Rewind Hose Reel 3/4" I.D., 50 ft. hose capacity, less hose, 3000 PSI

Description

Electric Motor Driven Hose Reel, Motor Voltage 12V DC, Overall Width 26 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.