Hand Crank Cord Reel
Mfr # 112WCL-6-20
Zoro # G0673937
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Includes
Compact Welding Hand Crank Cable Reel, Hand Crank Cable Reel, Welding Cable Reel
Overall Width
18 in
Overall Height
13 in
Overall Length
12 in
Enclosed Reel
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112WCL-6-20
Zoro #
G0673937
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
13 in
Overall Length
12 in
Details
Includes
Compact Welding Hand Crank Cable Reel, Hand Crank Cable Reel, Welding Cable Reel
Item
Hand Crank Cord Reel
Enclosed Reel
No
Max. Temp.
150 Degrees F
Drive Type
Hand
Description
Hand Crank Cord Reel, Drive Type Hand, Overall Height 13 in, Overall Length 12 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.