Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18"

  • Mfr # 117-4-225-SS

  • Zoro # G3917888


product price:  $927.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
100 ft.
Hose Inside Dia.
1/2"
Reel Inlet
1/2" (F)NPT
Hose Outlet
1/2" (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-4-225-SS
Zoro #
G3917888
UPC #
00787392239743
Country of Origin
United States

Dimensions

Hose Length
100 ft.
Hose Inside Dia.
1/2"
Overall Height
18 in
Overall Length
22 3/4 in
Overall Width
17 in
Hose Outside Dia.
7/8"

Details

Hose Included
No
Reel Inlet
1/2" (F)NPT
Hose Outlet
1/2" (F)NPT
Finish
Electro-polished
Duty Rating
Heavy Duty
Color
Gray
HP
None
Drive Type
Hand
Application
For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
Housing Material
Steel
Seal Type
Nitrile
Hose Ends
1/2" (M)NPT
Mounting
Floor, Wall, Bench, Truck
Max. Temp. Rating
250 Degrees F
Max. Pressure Rating
4000 psi
Bearings
Permanently Lubricated
Swivel Material
Stainless Steel
Includes
Tension Brake
Item
Hand Crank Hose Reel

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 18 in, Overall Length 22 3/4 in, Overall Width 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.