Zoro Homepage

Hand Crank Hose Reel, 3/8x200

  • Mfr # 117-3-200-DM

  • Zoro # G5200815


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
200 ft
Hose Inside Dia.
3/8 in
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-3-200-DM
Zoro #
G5200815
UPC #
674255800342
Country of Origin
United States

Dimensions

Hose Length
200 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in
Overall Length
21 in
Overall Height
36 1/4 in
Overall Width
19 in
Swivel Inlet Thread Size
3/8 in
Mount Base Width
12 in
Swivel Inlet Size
3/8 in
Overall Dimensions
21 in L x 19 in W x 36 1/4 in H
Mounting Hole Center to Center Height
3 in
Swivel Outlet Size
3/8 in
Swivel Outlet Thread Size
3/8 in
Reel Width
8 in
Mount Base Height
17 1/2 in
Reel Diameter
5 1/2 in
Handle Length
3 1/2 in

Details

Hose Included
No
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in (M)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Color
Blue
Seal Type
Nitrile
Bearings
EPDM Bearings
Mounting
Wall
HP
None
Swivel Material
Brass
Item
Hand Crank Hose Reel
Drive Type
Hand Crank
Housing Material
Steel
Max. Pressure Rating
4000 psi
Hose Ends
3/8 in (M)NPT
Application
Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer
Reel Color
Blue
Minimum Operating Temperature
-40 Degrees F
Weight
37 lb
Features
Adjustable Tension Brake, CNC Spun Discs, Frame Design, Professional Grade Heavy Duty Steel Construction
Hose Reel Primary Application
Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Bearing Construction
EPDM
Base Motion Type
Stationary
Reel Finish
Powder Coated
Includes Hose
No
Enclosed
No
Hose Capacity
200 ft (3/8 in I.D.)
Includes Gooseneck
No
Maximum Operating Temperature
225 Degrees F
Swivel Outlet Type
NPT
Seal Material
Nitrile
For Dual Hose
No
Swivel Outlet Gender
Female
Reel Material
Steel
Standards
CE
Maximum Operating Pressure
4,000 psi
Hose Reel Type
Dolly Mount Hose Reel
Number of Mount Holes
4
Swivel Inlet Type
NPT
Fasteners Included
No
Includes Leader Hose
No
Swivel Inlet Gender
Female

Description

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 200 ft (3/8 in I.D.), 4,000 psi, Overall Height 36 1/4 in, Overall Length 21 in, Overall Width 19 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Cart, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Dolly Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.