Zoro Homepage

Hose Roller Guide, For 3/8 to 1 ID Hose

  • Mfr # 15353-28

  • Zoro # G3733371


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
12 in
Nominal Hose ID (in.)
3/8 To 1
Roller Material
Stainless Steel
Width (In.)
10 in
Outside Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15353-28
Zoro #
G3733371
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Width (In.)
10 in
Outside Dia. (In.)
3 in
Length (In.)
28 in

Details

Nominal Hose ID (in.)
3/8 To 1
Roller Material
Stainless Steel
For Use With
5FYD8
Type
Rectangular
Item
Hose Roller Guide
Base Material
Steel
Includes
Hardware
For Hose O.D. Min. (In.)
3/8 in
For Hose O.D. Max. (In.)
1 7/16 in

Description

Hose Roller Guide, For Use With 5FYD8, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.