Reel Lp L/H Hand Rwd
Mfr # 1125-4-100-BZXX
Zoro # G1176756
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Reel Inlet
3/4 in (F)NPT
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Overall Width
17 3/4 in
Swivel Material
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125-4-100-BZXX
Zoro #
G1176756
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
17 3/4 in
Details
Reel Inlet
3/4 in (F)NPT
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Swivel Material
Nickel Plated
Item
Reel Lp L/H Hand Rwd
Description
Reel Lp L/H Hand Rwd, Overall Width 17 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.