Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reel Lp L/H Hand Rwd

  • Mfr # 1125-6-75

  • Zoro # G1176686


product price: $576.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Hose Length
75 ft
Hose Inside Dia.
1 in
Reel Inlet
1/2 in (F)NPT
Duty Rating
Medium Duty
Overall Width
15 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125-6-75
Zoro #
G1176686
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
1 in
Overall Width
15 3/8 in
Overall Height
18 1/2 in
Overall Length
17 5/8 in

Details

Reel Inlet
1/2 in (F)NPT
Duty Rating
Medium Duty
Mounting
Bench, Floor, Truck, Wall
Swivel Material
Brass
Max. Pressure Rating
3000 psi
Item
Reel Lp L/H Hand Rwd

Description

Reel Lp L/H Hand Rwd, Overall Height 18 1/2 in, Overall Length 17 5/8 in, Overall Width 15 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.