Zoro Homepage

Reel Lp O/A 1/4In X 100Ft L/H

  • Mfr # 112WL-1-100

  • Zoro # G0674235


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Swivel Material
Brass
Overall Width
14 1/2 in
Overall Height
13 in
Overall Length
12 in
Drive Type
Hand Crank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112WL-1-100
Zoro #
G0674235
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 1/2 in
Overall Height
13 in
Overall Length
12 in
Mount Base Height
9 1/2 in
Handle Length
3 1/2 in
Mount Hole Diameter
7/16 in
Swivel Inlet Thread Size
1/4 in
Swivel Outlet Size
1/4 in
Mount Base Width
6 in
Reel Width
8 in
Reel Diameter
12 in
Mounting Hole Center to Center Width
4 in
Overall Dimensions
12 in L x 14 1/2 in W x 13 in H
Swivel Inlet Size
1/4 in
Swivel Outlet Thread Size
1/4 in
Mounting Hole Center to Center Height
3 in

Details

Swivel Material
Brass
Drive Type
Hand Crank
Item
Hand Crank Hose Reel
Includes Gooseneck
No
Standards
CE
Minimum Operating Temperature
-40 Degrees F
Weight
18 lb
Fasteners Included
No
Swivel Outlet Gender
Female
Features
Adjustable Tension Brake, Chip Resistant and Rust Inhibiting CPC Powder Coat Finish, Long Lasting, Rolled Edges & Ribbed Discs Provide Strength & Safety, U Shaped Frame Design
Swivel Outlet Type
NPT
Number of Mount Holes
4
Maximum Operating Temperature
225 Degrees F
For Dual Hose
Yes
Hose Reel Type
Wall Mount Hose Reel
Hose Capacity
100 ft (1/4 in I.D.)
Reel Finish
Powder Coated
Seal Material
FKM
Includes Leader Hose
No
Maximum Operating Pressure
200 psi
Enclosed
No
Includes Hose
No
Base Motion Type
Stationary
Swivel Inlet Gender
Female
Reel Color
Blue
Swivel Inlet Type
NPT
Reel Material
Steel
Hose Reel Primary Application
Welding
Bearing Construction
EPDM

Description

Hand Crank Hose Reel, Welding, Hose Capacity 100 ft (1/4 in I.D.), 200 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 14 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Female, Swivel Outlet Size 1/4 in, Swivel Outlet Thread Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.