Zoro Homepage

Roller Guide, Bottom, 4-way, 17 5/8 in

  • Mfr # 15354-18

  • Zoro # G6031643


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Roller Material
Stainless Steel
Roller Diameter
1 in
For Reel Width
18 in
Hose Opening Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15354-18
Zoro #
G6031643
UPC #
-
Country of Origin
United States

Dimensions

Roller Diameter
1 in
For Reel Width
18 in
Hose Opening Height
1 1/2 in
For Reel Diameter
17 5/8 in
Hose Opening Width
18 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Stainless Steel
Roller Bracket Type
Roller Bracket
Bracket Material
Steel
Return Location
Bottom
Roller Type
4-way
Bracket Color
Blue
Roller Finish
Polished
For Reel Series
1125 Series, 1275 Series
For Use With Mfr. Model Number
1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 18 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.