Side Mount Reel with Guide Arm, 1/2" Hose Diameter, 30 ft. Length, Carbon Steel

  • Mfr # EZ-SG17-L430

  • Zoro # G1168651


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 3/4 in
Overall Length
17"
Mounting
Bench, Floor, Truck, Wall
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SG17-L430
Zoro #
G1168651
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
30 ft.
Overall Width
17 3/4 in
Overall Length
17"

Details

Item
Side Mount Reel with Guide Arm
Mounting
Bench, Floor, Truck, Wall
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Carbon Steel
Reel Inlet
1 in (F)NPT
Hose Included
Yes
Housing Material
Steel
Duty Rating
Heavy Duty
Product Type
Side mount reel with guide arm, EZ-Coil safety system equipped, 1/2" x 30 ft. 300PSI Air/Water, general industrial applications
Includes Hose
Yes

Description

Side Mount Reel with Guide Arm, Overall Width 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.