Side Mount Reel with Guide Arm, 1/4" Hose Diameter, 25 ft. Length, Aluminum

  • Mfr # EZ-SG13-L125

  • Zoro # G0674165


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4"
Overall Width
36 in
Overall Length
13-1/2"
Mounting
Bench, Floor, Truck, Wall
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-SG13-L125
Zoro #
G0674165
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
25 ft.
Overall Width
36 in
Overall Length
13-1/2"

Details

Item
Side Mount Reel with Guide Arm
Mounting
Bench, Floor, Truck, Wall
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Aluminum
Hose Included
Yes
Motor Voltage
12V DC
Duty Rating
Heavy Duty
Housing Material
Steel
Reel Inlet
2 in (F)NPT
Product Type
Side mount reel with guide arm, EZ-Coil safety system equipped, 1/4" x 25 ft. 300PSI Air/Water, general industrial applications
Includes Hose
Yes

Description

Side Mount Reel with Guide Arm, Motor Voltage 12V DC, Overall Width 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.