Coxreels
Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi
Mfr # SLPF-675
Zoro # G4106630
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,976.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1"
- Housing Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6200-2NSE9 (6200-2NSE9)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52095, Return Line, 10 micron, Outside-In (MF0579370)
- GATES XPZ962 Metric V-Belt, 962mm Outside Length, 10mm Top Width, 1 Ribs (XPZ962)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 30.35 inch OD (6B300E)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- Coxreels Spring Return Hose Reels