Spring Return Dual Hose Reel, 1/4 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # C-LP-125-125

  • Zoro # G1170051


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Low Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Hose Inside Dia.
1/4 in
Overall Height
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-LP-125-125
Zoro #
G1170051
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
18 5/8 in
Hose Length
25 ft
Overall Width
10 1/2 in
Overall Length
17 in

Details

Item
Spring Return Dual Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Low Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Hose Material
PVC
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Housing Material
Steel
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Latch
Locking
Finish - Hose Reels
Powder Coated
Hose Outlet
1/4" (M)NPT
Seal Type
Nitrile
Max. Temp.
150 Degrees F
Reel Inlet
1/4 in (F)NPT
Includes Hose
Yes

Description

Spring Return Dual Hose Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.