Spring Return Fuel Hose Reel, 3/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass
- Mfr # TSHL-N-550-BXN
- Zoro # G1174391
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Inside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSHL-N-550-BXN
- Zoro #
- G1174391
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Fuel Hose Reel
- Max. Pressure
- 300 psi
- Drive Type
- Spring Return
- Enclosed
- No
- Includes
- Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Diesel, Kerosene, Fuel Oil and Heating Oil
- Application
- Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore
- Swivel Material
- Brass
- Reel Inlet
- 3/4 in (F)NPT
- Max. Temp.
- 150 Degrees F
- Duty Rating
- Heavy Duty
- Enclosed Reel
- No
- Hose Included
- No
- Drive Type - Hose Reels
- Spring Return
- Housing Material
- Steel
- Seal Type
- Nitrile
- Hose Outlet
- 3/4 in (M)NPT
- Bearings
- Permanently Lubricated
- Latch
- Locking
- Finish - Hose Reels
- Powder Coated
- Includes Hose
- No
Dimensions
- Hose Inside Dia.
- 3/4 in
- Overall Height
- 25 1/2 in
- Hose Length
- 50 ft
- Overall Width
- 9 7/8 in
- Overall Length
- 24 in
Description
Spring Return Fuel Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.