Spring Return Hose Reel, 1 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Blue

  • Mfr # TSHF-N-635

  • Zoro # G4857142


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Stop
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHF-N-635
Zoro #
G4857142
UPC #
674255721968
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Overall Height
25 1/2 in
Hose Length
35 ft
Overall Width
10 in
Overall Length
24 in
Reel Diameter
24 in
Hose Outside Dia.
1 1/2 in
Width
10 in
Height
25 1/2 in
Length
23 in
Reel Width
10 in
Overall Dimensions
24 in L x 10 in W x 25 1/2 in H
Fitting Size
1 in x 1 in
Swivel Outlet Thread Size
1 in - 11 1/2
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
1 in - 11 1/2
Mounting Hole Center to Center Width
7 in
Mount Base Width
8 in
Hose Fitting B Size
1 in
Swivel Inlet Size
1 in
Swivel Outlet Size
1 in
Mount Base Height
9 in
Mounting Hole Center to Center Height
8 in
Hose Fitting A Size
1 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Stop
Hose End Configuration
1 in MNPT
Hose Color
Red
Hose Material
Nitrile Synthetic Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Media - Hose Reels
Diesel, Kerosene, Fuel Oil and Heating Oil
Application
Fuel
Swivel Material
Nickel Plated Steel
Hose Outlet
1 in (M)NPT
Max. Temp.
150 Degrees F
Reel Inlet
1 in (F)NPT
Housing Material
Steel
Bearings
Permanently Lubricated
Seal Type
Nitrile
Finish - Hose Reels
Powder Coated
Latch
Locking
Duty Rating
Heavy Duty
Twin Hose Compatible
No
Swivel Inlet Type
NPT
Corrosion-Resistant
Yes
Reel Material
Steel
Includes Leader Hose
No
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
-20 Degrees F
Hose Reel Primary Application
Fuel
For Dual Hose
No
Fasteners Included
No
Hose Fitting A Material
Brass
Base Motion Type
Stationary
Fitting Type
NPT x NPT
Pedestal Type
Dual Pedestal
Hose Fitting B Gender
Male
Swivel Outlet Gender
Male
Weight
95 lb
Latch Type
Locking
Hose Reel Type
Wall Mount Hose Reel
Number of Mount Holes
4
Maximum Operating Temperature
190 Degrees F
Hose Fitting B Type
NPT
Reel Finish
Powder Coated
Swivel Outlet Type
NPT
Hose Cover Material
Synthetic Rubber
Number of Guide Arms
Double Arm
Includes Hose Stop
Yes
Hose Fitting B Material
Brass
Speed Limited Retraction
No
Swivel Inlet Gender
Female
Hose Fitting A Type
NPT
Includes Hose
Yes
Hose Fitting A Gender
Male
Spiral Hose Guard
No
Maximum Operating Pressure
300 psi
Hose Tube Material
Synthetic Rubber
Hose Capacity
35 ft (1 in I.D.)
Standards
CE
Type
Dual Pedestal

Description

Spring Return Hose Reel, Fuel, 300 psi, Hose Capacity 35 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 35 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.