Coxreels

Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi


product price: $818.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Hose Included No
  • Hose Inside Dia. 1 in
  • Hose Length 50 ft
See all product information

Product Information

Dimensions

Hose Inside Dia. 1 in
Hose Length 50 ft
Overall Length 24 in
Overall Width 12 1/2 in
Overall Height 25 1/2 in
Reel Width 12 1/2 in
Overall Dimensions 24 in L x 12 1/2 in W x 25 1/2 in H
Mount Base Width 8 in
Swivel Outlet Thread Size 1 in - 11 1/2
Mounting Hole Center to Center Width 7 in
Reel Diameter 24 in
Mount Base Height 9 in
Mounting Hole Center to Center Height 8 in
Swivel Inlet Thread Size 1 in - 11 1/2
Swivel Outlet Size 1 in
Swivel Inlet Size 1 in
Mount Hole Diameter 1/2 in

Details

Duty Rating Heavy Duty
Finish - Hose Reels Powder Coated
Hose Included No
Housing Material Steel
Max. Pressure 1,250 psi
Media - Hose Reels Air, Water, Oil
Mounting Ceiling and Vehicles, Floor, Wall
Application Air, Water, Oil, Hydraulics
Max. Temp. 250 Degrees F
Hose Outlet 1 in (M)NPT
Item Spring Return Hose Reel
Hose Ends 1 in (M)NPT
Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Bearings Permanently Lubricated
Reel Inlet 1 in (F)NPT
Swivel Material Brass
Seal Type Nitrile
Enclosed Reel No
Latch Locking
Drive Type - Hose Reels Spring Return
Drive Type Spring Return
Features Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Latch Type Locking
Base Motion Type Stationary
Bearing Construction Permanently Lubricated
Reel Material Steel
Vacuum Rating 29 in Hg
Corrosion-Resistant Yes
Swivel Inlet Type NPT
For Dual Hose No
Reel Finish Powder Coated
Standards CE
Fasteners Included No
Pedestal Type Dual Pedestal
Maximum Operating Temperature 150 Degrees F
Enclosed No
Includes Leader Hose No
Includes Hose No
Minimum Operating Temperature -40 Degrees F
Hose Capacity 50 ft (1 in I.D.)
Hose Reel Primary Application Oil
Swivel Outlet Gender Female
Speed Limited Retraction No
Weight 81 lb
Reel Color Blue
Twin Hose Compatible No
Maximum Operating Pressure 1,250 psi
Swivel Inlet Gender Female
Swivel Outlet Type NPT
Number of Guide Arms Double Arm
Number of Mount Holes 4
Hose Reel Type Wall Mount Hose Reel

Description

Spring Return Hose Reel, Oil, Maximum Operating Pressure 1,250 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 12 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.