This item is Discontinued.

Coxreels Spring Return Hose Reel, 1/2" Hose Dia., 75 ft. Length, 300 psi EZ-TSH-475

Spring Return Hose Reel, 1/2" Hose Dia., 75 ft. Length, 300 psi (Discontinued)

  • Mfr # EZ-TSH-475
  • Zoro # G8475756
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-TSH-475
Zoro #
G8475756
UPC #
674255723030
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
75 ft
Overall Length
23 in
Overall Width
9 1/4 in
Overall Height
25 1/2 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Latch
Locking
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Max. Temp.
150 Degrees F
Item
Spring Return Hose Reel
Swivel Material
Brass
Hose Ends
1/2" (M)NPT
Hose Material
PVC
Seal Type
Nitrile
Reel Inlet
1/2" (F)NPT
Enclosed Reel
No
Hose Outlet
1/2 in (M)NPT
Includes
PVC Hose
Drive Type
Spring Return
Type
Dual Pedestal

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.