This item is Discontinued.

Coxreels Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi EZ-P-LP-430

Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (Discontinued)

  • Mfr # EZ-P-LP-430
  • Zoro # G5200763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-P-LP-430
Zoro #
G5200763
UPC #
674255725584
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
30 ft
Overall Length
17 1/4 in
Overall Width
7 in
Overall Height
18 1/4 in
Length
17 1/4 in
Width
7 in
Height
18 1/4 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Application
Air and Water
Swivel Material
Brass
Bearings
Permanently Lubricated
Item
Spring Return Hose Reel
Enclosed Reel
No
Includes
PVC Hose and Ball Stop
Hose Material
PVC
Seal Type
Nitrile
Latch
Locking
Reel Inlet
1/2" (F)NPT
Drive Type - Hose Reels
Spring Return
Hose Ends
1/2" (M)NPT
Hose Outlet
1/2 in (M)NPT
Max. Temp.
150 Degrees F
Drive Type
Spring Return
Type
Single Pedestal

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.