Spring Return Hose Reel, 1/2 in Hose Diameter, 25 ft Length, 2,500 psi Max. Pressure, Brass

  • Mfr # SL17-M425

  • Zoro # G1173676


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2,500 psi
Enclosed
No
Includes
Side Mount Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Inside Dia.
1/2 in
Overall Height
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL17-M425
Zoro #
G1173676
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
18 1/4 in
Hose Length
25 ft
Overall Width
6 5/8 in
Overall Length
17 in

Details

Item
Spring Return Hose Reel
Max. Pressure
2,500 psi
Enclosed
No
Includes
Side Mount Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Material
Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Brass
Enclosed Reel
No
Hose Outlet
1/2 in (M)NPT
Hose Included
Yes
Seal Type
Nitrile
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Max. Temp.
250 Degrees F
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Reel Inlet
1/2 in (F)NPT
Latch
Locking
Housing Material
Steel
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 6 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.