Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # SHL-N-450

  • Zoro # G1173420


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-N-450
Zoro #
G1173420
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
21 1/4 in
Hose Length
50 ft
Overall Width
8 1/4 in
Overall Length
19 1/2 in
Reel Diameter
19 1/2 in
Reel Width
8 1/4 in
Swivel Inlet Thread Size
1/2 in - 14
Overall Dimensions
19 1/2 in L x 8 1/4 in W x 21 1/4 in H
Mount Hole Diameter
1/2 in
Swivel Inlet Size
1/2 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Height
6 in
Mounting Hole Center to Center Height
5 in
Swivel Outlet Size
1/2 in
Mount Base Width
6 in
Mounting Hole Center to Center Width
4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Media - Hose Reels
Air, Water, Oil
Application
Air, water and antifreeze
Swivel Material
Brass
Latch
Locking
Hose Outlet
1/2 in (M)NPT
Duty Rating
Heavy Duty
Reel Inlet
1/2 in (F)NPT
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Maximum Operating Pressure
300 psi
Corrosion-Resistant
Yes
Fasteners Included
No
Hose Reel Type
Wall Mount Hose Reel
Swivel Inlet Gender
Female
Includes Hose
No
Number of Mount Holes
4
Swivel Inlet Type
NPT
Vacuum Rating
29 in Hg
Reel Material
Steel
Reel Finish
Powder Coated
Swivel Outlet Gender
Female
Includes Leader Hose
No
Hose Capacity
50 ft (1/2 in I.D.)
For Dual Hose
No
Weight
46 lb
Base Motion Type
Stationary
Number of Guide Arms
Single Arm
Standards
CE
Swivel Outlet Type
NPT
Pedestal Type
Single Pedestal
Hose Reel Primary Application
Air, Water
Speed Limited Retraction
No
Bearing Construction
Permanently Lubricated
Latch Type
Locking
Minimum Operating Temperature
-40 Degrees F
Twin Hose Compatible
No
Maximum Operating Temperature
150 Degrees F

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.