Spring Return Hose Reel, 1/2" MNPT, 25 ft

  • Mfr # P-LP-425-HV
  • Zoro # G9369803
product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 5/8 in
Pedestal Type
Single Pedestal
Drive Type
Spring Return
Includes Hose Stop
Yes
Hose Fitting A Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-LP-425-HV
Zoro #
G9369803
UPC #
-
Country of Origin
United States
Pedestal Type
Single Pedestal
Drive Type
Spring Return
Includes Hose Stop
Yes
Hose Fitting A Gender
Male
Hose Fitting A Material
Brass
Hose Fitting B Type
NPT
Maximum Operating Pressure
300 psi
Enclosed
No
Includes Leader Hose
No
Hose Color
Yellow
Bearing Construction
Permanently Lubricated
Swivel Inlet Type
NPT
Includes Hose
Yes
Swivel Material
Brass
Hose Reel Type
Wall Mount Hose Reel
Swivel Inlet Gender
Female
Standards
CE
Number of Guide Arms
Single Arm
Includes
(1) Hose Guard, (1) Hose Stop
Swivel Outlet Gender
Female
Speed Limited Retraction
No
Hose End Configuration
1/2 in MNPT
Hose Capacity
25 ft (1/2 in I.D.)
Minimum Operating Temperature
-40 Degrees F
Number of Mount Holes
4
Base Motion Type
Stationary
Fasteners Included
No
Reel Material
Steel
Weight
44 lb
Hose Fitting A Type
NPT
Hose Fitting B Gender
Male
Maximum Operating Temperature
150 Degrees F
Hose Fitting B Material
Brass
Swivel Outlet Type
Fixed
Twin Hose Compatible
No
Latch Type
Locking
Hose Tube Material
Hybrid Rubber/PVC
Hose Cover Material
Hybrid Rubber/PVC
For Dual Hose
No
Corrosion-Resistant
Yes
Reel Finish
Powder Coated
Reel Color
Blue
Spiral Hose Guard
No
Item
Spring Return Hose Reel
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece

Dimensions

Overall Height
18 5/8 in
Hose Fitting B Size
1/2 in
Mount Base Height
6 in
Mounting Hole Center to Center Height
5 in
Hose Fitting A Size
1/2 in
Hose Outside Dia.
3/4 in
Mounting Hole Center to Center Width
4 in
Overall Dimensions
17 1/8 in L x 7 in W x 18 5/8 in H
Hose Inside Dia.
1/2 in
Reel Diameter
17 1/8 in
Fitting Size
1/2 in x 1/2 in
Overall Length
17 1/8 in
Mount Base Width
6 in
Swivel Outlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in
Overall Width
7 in
Hose Length
25 ft
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Mount Hole Diameter
1/2 in
Length
17 1/8 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.