Spring Return Hose Reel, 3/8" MNPT, 75ft

  • Mfr # EZ-SH-375-HV
  • Zoro # G9369575
product price: 
$
758.99
/ea
Free Shipping & Returns

Key Features

Base Motion Type
Stationary
Hose Outside Dia.
5/8 in
Hose Fitting A Type
NPT
Enclosed
No
Hose Fitting B Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-SH-375-HV
Zoro #
G9369575
UPC #
-
Country of Origin
United States
Base Motion Type
Stationary
Hose Fitting A Type
NPT
Enclosed
No
Hose Fitting B Gender
Male
Latch Type
Locking
Hose Tube Material
Hybrid Rubber/PVC
Swivel Inlet Type
NPT
Includes Hose
Yes
Spiral Hose Guard
No
Includes
(1) Hose Guard, (1) Hose Stop
Hose Cover Material
Hybrid Rubber/PVC
Hose Capacity
100 ft (3/8 in I.D.)
Hose End Configuration
3/8 in MNPT
Corrosion-Resistant
Yes
Hose Fitting A Gender
Male
Number of Guide Arms
Single Arm
Bearing Construction
Permanently Lubricated
Speed Limited Retraction
Yes
Fasteners Included
No
Includes Leader Hose
No
Swivel Inlet Gender
Female
Maximum Operating Temperature
150 Degrees F
Hose Fitting A Material
Brass
Hose Reel Type
Wall Mount Hose Reel
Item
Spring Return Hose Reel
Hose Fitting B Material
Brass
Includes Hose Stop
Yes
Reel Finish
Powder Coated
Hose Color
Yellow
Swivel Outlet Gender
Female
For Dual Hose
No
Swivel Material
Brass
Twin Hose Compatible
No
Reel Color
Blue
Hose Fitting B Type
NPT
Drive Type
Spring Return
Minimum Operating Temperature
-40 Degrees F
Reel Material
Steel
Number of Mount Holes
4
Maximum Operating Pressure
300 psi
Standards
CE
Pedestal Type
Single Pedestal
Swivel Outlet Type
Fixed
Weight
68 lb
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Hose Outside Dia.
5/8 in
Mount Base Width
6 in
Mount Base Height
6 in
Overall Dimensions
24 in L x 8 1/4 in W x 25 1/2 in H
Overall Width
8 1/4 in
Mounting Hole Center to Center Width
4 in
Overall Height
25 1/2 in
Fitting Size
3/8 in x 3/8 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
3/8 in
Mounting Hole Center to Center Height
5 in
Overall Length
24 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Hose Inside Dia.
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Swivel Outlet Size
3/8 in
Reel Diameter
24 in
Hose Length
75 ft
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.