Spring Return Hose Reel, 1/2" MNPT, 75 ft

  • Mfr # SH-N-475-HV
  • Zoro # G9369602
product price: 
$
729.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting A Gender
Male
Hose Color
Yellow
Hose Fitting A Size
1/2 in
Base Motion Type
Stationary
Reel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH-N-475-HV
Zoro #
G9369602
UPC #
-
Country of Origin
United States
Hose Fitting A Gender
Male
Hose Color
Yellow
Base Motion Type
Stationary
Reel Material
Steel
Corrosion-Resistant
Yes
Hose Cover Material
Hybrid Rubber/PVC
Reel Color
Blue
Hose End Configuration
1/2 in MNPT
Item
Spring Return Hose Reel
Hose Capacity
75 ft (1/2 in I.D.)
Latch Type
Locking
Hose Fitting B Gender
Male
Includes Hose
Yes
Hose Fitting A Type
NPT
Hose Fitting B Type
NPT
Includes
(1) Hose Guard, (1) Hose Stop
Swivel Inlet Gender
Female
Hose Fitting A Material
Brass
Swivel Outlet Type
Fixed
Speed Limited Retraction
No
Reel Finish
Powder Coated
Twin Hose Compatible
No
Includes Hose Stop
Yes
Bearing Construction
Permanently Lubricated
Swivel Material
Brass
Drive Type
Spring Return
Pedestal Type
Single Pedestal
Maximum Operating Pressure
300 psi
For Dual Hose
No
Number of Mount Holes
4
Swivel Inlet Type
NPT
Includes Leader Hose
No
Hose Tube Material
Hybrid Rubber/PVC
Number of Guide Arms
Single Arm
Standards
CE
Swivel Outlet Gender
Female
Minimum Operating Temperature
-40 Degrees F
Hose Fitting B Material
Brass
Maximum Operating Temperature
150 Degrees F
Weight
68 lb
Enclosed
No
Spiral Hose Guard
No
Hose Reel Type
Wall Mount Hose Reel
Fasteners Included
No
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Hose Fitting A Size
1/2 in
Swivel Inlet Thread Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Mounting Hole Center to Center Height
5 in
Swivel Outlet Size
1/2 in
Hose Fitting B Size
1/2 in
Mounting Hole Center to Center Width
4 in
Hose Length
75 ft
Mount Base Height
6 in
Overall Length
24 in
Overall Width
8 3/4 in
Hose Outside Dia.
3/4 in
Hose Inside Dia.
1/2 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Mount Hole Diameter
1/2 in
Reel Diameter
24 in
Overall Dimensions
24 in L x 8 3/4 in W x 25 1/2 in H
Overall Height
25 1/2 in
Mount Base Width
6 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.