Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # SLP-550
Zoro # G0673797
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # SLP-550
- Zoro # G0673797
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 22 7/8 in |
Overall Width | 19 5/8 in |
Overall Height | 20 1/2 in |
Hose Outside Dia. | 1 1/16 in |
Mounting Hole Center to Center Height | 18 1/2 in |
Mount Base Height | 21 1/2 in |
Mount Base Width | 15 3/8 in |
Mounting Hole Center to Center Width | 14 in |
Details
Description
Spring Return Hose Reel, Aircraft and Fleet Maintenance, Bulk Handling, Chemical Fluid Transfer, Fuel Delivery, General Industrial, Lube Skids & Trucks, Lubrication, Marine, Offshore and Ship Building, Mining, Construction and Railroad Operations, Service/Mechanic/Utility Vehicles, 300 psi, Hose Capacity 50 ft. (3/4 In. I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-4100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- Coxreels Hose & Cable Reels