Zoro Homepage

Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 3000 psi Max. Pressure, Brass

  • Mfr # TMP-N-350

  • Zoro # G3917842


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Inside Dia.
3/8 in
Hose End Configuration
3/8 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMP-N-350
Zoro #
G3917842
UPC #
00674255720626
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
21 1/4 in
Hose Length
50 ft
Overall Width
9 3/8 in
Overall Length
19 1/2 in

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.