Zoro Homepage

Spring Return Hose Reel, 3/8 in Hose Diameter, 10 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # LG-LP-310

  • Zoro # G4522633


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
PVC Hose
Hose End Configuration
3/8 in (M)NPT
Overall Height
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-LP-310
Zoro #
G4522633
UPC #
674255735781
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
10 5/8 in
Hose Length
10 ft
Overall Width
5 1/4 in
Overall Length
10 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
PVC Hose
Hose End Configuration
3/8 in (M)NPT
Hose Material
PVC
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Application
Pneumatic Tools, Tubing Applications, Wash-down, General Commercial & Industrial, Bench Mount, Machine Shops, Maintenance, Repair & Operations, Service / Mechanic / Utility Vehicles
Swivel Material
Brass
Housing Material
Steel
Duty Rating
Medium Duty
Hose Outlet
3/8 in (M)NPT
Max. Temp.
150 Degrees F
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Latch
Locking
Reel Inlet
3/8 in (F)NPT
Seal Type
Nitrile
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 10 ft, Overall Height 10 5/8 in, Overall Length 10 1/2 in, Overall Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.