Spring Return Hose Reel, 3/8 in Hose Diameter, 100 ft Length, 300 psi Max. Pressure

  • Mfr # EZ-SH-3100-RH-BXB

  • Zoro # G1176561


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
bend restrictor, Safety Series
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-SH-3100-RH-BXB
Zoro #
G1176561
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
25 1/2 in
Hose Length
100 ft
Overall Width
8 1/4 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
bend restrictor, Safety Series
Hose Material
PVC
Mounting
Floor, Wall, Ceiling and Vehicles
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Max. Temp.
150 Degrees F
Hose Outlet
3/8 in (M)NPT
Includes Hose
Yes

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.