Spring Return Hose Reel, 3/8 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # SR15-L325

  • Zoro # G1169561


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Overall Height
16 1/2 in
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR15-L325
Zoro #
G1169561
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
16 1/2 in
Hose Length
25 ft
Overall Width
6 in
Overall Length
15 1/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Hose Material
PVC
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Brass
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Latch
Locking
Hose Outlet
3/8 in (M)NPT
Max. Temp.
150 Degrees F
Reel Inlet
3/8 in (F)NPT
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Hose Included
Yes
Housing Material
Steel
Includes Hose
Yes

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 16 1/2 in, Overall Length 15 1/4 in, Overall Width 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.