Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 3,000 psi Max. Pressure, Brass

  • Mfr # EZ-TMP-350

  • Zoro # G3918168


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3,000 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
Hose Inside Dia.
3/8 in
Hose End Configuration
3/8 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-TMP-350
Zoro #
G3918168
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
21 1/4 in
Hose Length
50 ft
Overall Width
9 3/8 in
Overall Length
19 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
3,000 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
Hose End Configuration
3/8 in (M)NPT
Hose Material
Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Swivel Material
Brass
Seal Type
Nitrile
Latch
Locking
Duty Rating
Heavy Duty
Drive Type - Hose Reels
Spring Return
Housing Material
Steel
Reel Inlet
3/8 in (F)NPT
Max. Temp.
212 Degrees F
Hose Ends
3/8 in (M)NPT
Hose Outlet
3/8 in (M)NPT
Bearings
Permanently Lubricated
Hose Included
Yes
Enclosed Reel
No
Finish - Hose Reels
Powder Coated
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.