Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # EZ-ENL-350

  • Zoro # G1171165


product price:  $668.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
Yes
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
21 3/4 in
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-ENL-350
Zoro #
G1171165
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
21 3/4 in
Hose Length
50 ft
Overall Width
8 1/2 in
Overall Length
21 7/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
Yes
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Restaurants & Commercial Kitchens, Grocery Stores, Food & Chemical Plants
Swivel Material
Brass
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Enclosed Reel
Yes
Reel Inlet
3/8 in (F)NPT
Drive Type - Hose Reels
Spring Return
Hose Included
No
Seal Type
Nitrile
Finish - Hose Reels
Powder Coated
Hose Outlet
3/8 in (M)NPT
Latch
Locking
Housing Material
Steel
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.