Spring Return Hose Reel, 3/8" MNPT, 100 ft

  • Mfr # SH-N-3100-HV
  • Zoro # G9369532
product price: 
$
744.99
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Hose Fitting B Type
NPT
For Dual Hose
No
Number of Guide Arms
Single Arm
Hose End Configuration
3/8 in MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH-N-3100-HV
Zoro #
G9369532
UPC #
-
Country of Origin
United States
Hose Fitting B Type
NPT
For Dual Hose
No
Number of Guide Arms
Single Arm
Hose End Configuration
3/8 in MNPT
Hose Color
Yellow
Drive Type
Spring Return
Bearing Construction
Permanently Lubricated
Hose Fitting A Material
Brass
Swivel Inlet Gender
Female
Includes Hose
Yes
Swivel Outlet Gender
Female
Twin Hose Compatible
No
Swivel Material
Brass
Minimum Operating Temperature
-40 Degrees F
Hose Tube Material
Hybrid Rubber/PVC
Spiral Hose Guard
No
Reel Finish
Powder Coated
Hose Cover Material
Hybrid Rubber/PVC
Hose Fitting A Gender
Male
Maximum Operating Pressure
300 psi
Enclosed
No
Swivel Outlet Type
Fixed
Fasteners Included
No
Standards
CE
Hose Reel Type
Wall Mount Hose Reel
Includes Leader Hose
No
Weight
71 lb
Swivel Inlet Type
NPT
Hose Capacity
100 ft (3/8 in I.D.)
Corrosion-Resistant
Yes
Reel Material
Steel
Latch Type
Locking
Speed Limited Retraction
No
Hose Fitting B Material
Brass
Item
Spring Return Hose Reel
Base Motion Type
Stationary
Pedestal Type
Single Pedestal
Reel Color
Blue
Maximum Operating Temperature
150 Degrees F
Number of Mount Holes
4
Hose Fitting A Type
NPT
Hose Fitting B Gender
Male
Includes Hose Stop
Yes
Includes
(1) Hose Guard, (1) Hose Stop
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Overall Height
21 1/4 in
Hose Outside Dia.
5/8 in
Mounting Hole Center to Center Height
5 in
Swivel Inlet Thread Size
3/8 in
Overall Dimensions
24 in L x 8 1/4 in W x 21 1/4 in H
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Overall Width
8 1/4 in
Swivel Outlet Size
3/8 in
Mount Hole Diameter
1/2 in
Hose Length
100 ft
Mounting Hole Center to Center Width
4 in
Overall Length
24 in
Hose Inside Dia.
3/8 in
Mount Base Width
6 in
Reel Diameter
24 in
Mount Base Height
6 in
Fitting Size
3/8 in x 3/8 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 24 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.