Shop COXREELS

Spring Return Hose Reel, 3/8" MNPT, 20 ft

  • Mfr # LG-LP-320-HV
  • Zoro # G9369690

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Type
NPT
Hose Length
20 ft
Spiral Hose Guard
No
Includes Hose
Yes
Base Motion Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LG-LP-320-HV
Zoro #
G9369690
UPC #
-
Country of Origin
United States
Hose Fitting B Type
NPT
Spiral Hose Guard
No
Item
Spring Return Hose Reel
Includes Hose
Yes
Base Motion Type
Stationary
Enclosed
No
Hose Tube Material
Hybrid Rubber/PVC
Minimum Operating Temperature
-40 Degrees F
Standards
CE
Hose Capacity
20 ft (3/8 in I.D.)
Includes
Hose Stop
Latch Type
Locking
Includes Leader Hose
No
Swivel Inlet Type
NPT
Reel Color
Blue
Fasteners Included
No
Hose Cover Material
Hybrid Rubber/PVC
Weight
11 lb
Speed Limited Retraction
No
Reel Material
Steel
Hose Fitting A Gender
Male
Swivel Outlet Type
Fixed
Hose Fitting B Gender
Male
Hose Fitting A Type
NPT
Hose Color
Yellow
Hose End Configuration
3/8 in MNPT
Maximum Operating Pressure
300 psi
Hose Fitting B Material
Brass
Corrosion-Resistant
Yes
Drive Type
Spring Return
Maximum Operating Temperature
150 Degrees F
Swivel Material
Brass
Number of Mount Holes
4
Pedestal Type
Single Pedestal
Bearing Construction
Permanently Lubricated
Includes Hose Stop
Yes
Swivel Outlet Gender
Female
Twin Hose Compatible
No
Hose Fitting A Material
Brass
Hose Reel Type
Bench
Swivel Inlet Gender
Female
Reel Finish
Powder Coated
For Dual Hose
No
Features
Durable Proprietary CPC Powder Coat Finish, External Fluid Path, High-Visibility Hose with Gloss Reflective Stripe, Multi-Position Lock Ratchet Mechanism Rolled Edges, Non Corrosive Stainless Steel Pawl Spring, Pawl & Composite Ratchet, Ribbed Discs

Dimensions

Hose Length
20 ft
Hose Fitting B Size
3/8 in
Mounting Hole Center to Center Width
2 1/2 in
Overall Length
10 1/2 in
Overall Width
5 1/4 in
Swivel Outlet Size
3/8 in
Fits Chest Size
Durable Proprietary CPC Powder Coat Finish, External Fluid Path, High-Visibility Hose with Gloss Reflective Stripe, Multi-Position Lock Ratchet Mechanism Rolled Edges, Non Corrosive Stainless Steel Pawl Spring, Pawl & Composite Ratchet, Ribbed Discs
Hose Fitting A Size
3/8 in
Mount Base Height
8 3/8 in
Hose Inside Dia.
3/8 in
Fitting Size
3/8 in x 3/8 in
Overall Height
10 5/8 in
Mount Base Width
4 3/4 in
Reel Diameter
10 1/2 in
Hose Outside Dia.
5/8 in
Overall Dimensions
10 1/2 in L x 5 1/4 in W x 10 5/8 in H
Mount Hole Diameter
7/16 in
Mounting Hole Center to Center Height
6 in
Swivel Inlet Thread Size
3/8 in
Length
10 1/2 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 20 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Reel Material Steel, Mounting Location Bench, Speed Limited Retraction No, Overall Height 10 5/8 in, Overall Length 10 1/2 in, Overall Width 5 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.