Spring Return Hose Reel, 3/8" MNPT, 75 ft

  • Mfr # EZ-TSH-375-HV
  • Zoro # G9369541
product price: 
$
759.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Type
NPT
Fasteners Included
No
Hose Fitting B Gender
Male
Hose Fitting B Size
3/8 in
Hose End Configuration
3/8 in MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-TSH-375-HV
Zoro #
G9369541
UPC #
-
Country of Origin
United States
Hose Fitting B Type
NPT
Fasteners Included
No
Hose Fitting B Gender
Male
Hose End Configuration
3/8 in MNPT
Corrosion-Resistant
Yes
Speed Limited Retraction
Yes
Swivel Material
Brass
Twin Hose Compatible
No
Reel Color
Blue
Bearing Construction
Permanently Lubricated
Hose Capacity
75 ft (3/8 in I.D.)
Enclosed
No
Spiral Hose Guard
No
Minimum Operating Temperature
-40 Degrees F
Swivel Inlet Gender
Female
Swivel Outlet Type
Fixed
Hose Fitting A Type
NPT
Number of Guide Arms
Double Arm
Latch Type
Locking
Pedestal Type
Dual Pedestal
Maximum Operating Pressure
300 psi
Drive Type
Spring Return
Hose Fitting A Gender
Male
Item
Spring Return Hose Reel
Reel Material
Steel
Hose Reel Type
Vechicle
Reel Finish
Powder Coated
Hose Cover Material
Hybrid Rubber/PVC
Includes
(1) Hose Guard, (1) Hose Stop
Weight
82 lb
Swivel Outlet Gender
Female
Swivel Inlet Type
NPT
Hose Fitting B Material
Brass
Includes Hose Stop
Yes
Number of Mount Holes
4
Hose Fitting A Material
Brass
Hose Tube Material
Hybrid Rubber/PVC
Hose Color
Yellow
Includes Leader Hose
No
Maximum Operating Temperature
150 Degrees F
For Dual Hose
No
Base Motion Type
Stationary
Includes Hose
Yes
Standards
CE
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support

Dimensions

Hose Fitting B Size
3/8 in
Overall Width
9 3/8 in
Swivel Outlet Size
3/8 in
Hose Fitting A Size
3/8 in
Overall Height
25 1/2 in
Mount Hole Diameter
1/2 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support
Hose Inside Dia.
3/8 in
Reel Diameter
24 in
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Overall Length
24 in
Mounting Hole Center to Center Width
7 in
Hose Outside Dia.
5/8 in
Swivel Inlet Thread Size
3/8 in
Mounting Hole Center to Center Height
8 in
Mount Base Height
9 in
Mount Base Width
8 in
Hose Length
75 ft
Fitting Size
3/8 in x 3/8 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.