Spring Return Hose Reel, 3/8" MNPT, 75 ft

  • Mfr # SH-N-375-HV
  • Zoro # G9369584
product price: 
$
718.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Size
3/8 in
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in
Hose Fitting B Type
NPT
Corrosion-Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH-N-375-HV
Zoro #
G9369584
UPC #
-
Country of Origin
United States
Hose Fitting B Type
NPT
Corrosion-Resistant
Yes
Fasteners Included
No
Includes Leader Hose
No
Item
Spring Return Hose Reel
Hose Capacity
75 ft (3/8 in I.D.)
Includes
(1) Hose Guard, (1) Hose Stop
Weight
68 lb
Includes Hose
Yes
Maximum Operating Temperature
150 Degrees F
Swivel Outlet Gender
Female
Hose Tube Material
Hybrid Rubber/PVC
Hose Fitting B Material
Brass
Hose Cover Material
Hybrid Rubber/PVC
Base Motion Type
Stationary
Hose Fitting A Type
NPT
Hose Color
Yellow
Number of Mount Holes
4
Swivel Outlet Type
Fixed
Hose Fitting B Gender
Male
Drive Type
Spring Return
Includes Hose Stop
Yes
Maximum Operating Pressure
300 psi
For Dual Hose
No
Twin Hose Compatible
No
Standards
CE
Enclosed
No
Speed Limited Retraction
No
Hose Reel Type
Wall Mount Hose Reel
Minimum Operating Temperature
-40 Degrees F
Hose Fitting A Gender
Male
Pedestal Type
Single Pedestal
Hose Fitting A Material
Brass
Number of Guide Arms
Single Arm
Spiral Hose Guard
No
Swivel Material
Brass
Hose End Configuration
3/8 in MNPT
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Latch Type
Locking
Bearing Construction
Permanently Lubricated
Reel Color
Blue
Reel Material
Steel
Reel Finish
Powder Coated
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Hose Fitting B Size
3/8 in
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in
Overall Length
24 in
Overall Dimensions
24 in L x 8 1/4 in W x 21 1/4 in H
Mounting Hole Center to Center Width
4 in
Mount Base Width
6 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Swivel Inlet Thread Size
3/8 in
Swivel Outlet Size
3/8 in
Overall Height
21 1/4 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Reel Diameter
24 in
Overall Width
8 1/4 in
Mounting Hole Center to Center Height
5 in
Hose Length
75 ft
Mount Hole Diameter
1/2 in
Mount Base Height
6 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 24 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.