Shop REELCRAFT
Additional $125.00 delivery surcharge applies per item.
See details
Create Account
82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet
- Mfr # 82075-OLP-PALLET
- Zoro # G511898926
product price:Â
$
9,450.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82075-OLP-PALLET
- Zoro #
- G511898926
- UPC #
- -
- Country of Origin
- China
Description
All-steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications. Series D80000 reels are also supplied with Reelcraft, ball-bearing style swivel.Features: Reinforced steel, The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible Weight . The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion. Specifications: Weight 87 Series80000Hose I.D.1/2inHose O.D.0.750inHose Length 75ftPressure300 psiHose End1/2in NPTMInlet1/2in NPTFReel Outlet1/2in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567001621
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.