Spring Rewind Hose Reel Less Hose, 3/8" Hose Diameter, 100 ft. Length, 3000 psi Max. Pressure

  • Mfr # TMPL-N-3100-SS

  • Zoro # G4106606


product price:  $1,933.32
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Hose Inside Dia.
3/8"
Hose Length
100 ft.
Overall Width
9-3/8"
Overall Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMPL-N-3100-SS
Zoro #
G4106606
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
100 ft.
Overall Width
9-3/8"
Overall Length
24"

Details

Item
Spring Rewind Hose Reel Less Hose
Max. Pressure
3000 psi
Mounting
Floor, Wall, Ceiling and Vehicles
Application
Food and Chemical Processing, Marinas
Duty Rating
Heavy Duty
Finish - Hose Reels
Electro Polished
Housing Material
Stainless steel
Includes Hose
No

Description

Spring Rewind Less Hose Reel 3/8inx100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.