Coxreels
Spring Tension Ss
Mfr # 274-1-SS
Zoro # G4192085
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C-HP-125-125, C-HP-135-135, C-HP-325-325, C-HP-330-330, C-HPL-125-125, C-HPL-135-135, C-HPL-325-325, C-HPL-330-330, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, C-MP-335-335, C-MP-425-425, C-MP-430-430, C-MPL-325-325, C-MPL-335-335, C-MPL-425-425, C-MPL-430-430, E-HP-130, E-HP-150, E-HP-330, E-HP-350, E-HPL-130, E-HPL-150, E-HPL-330, E-HPL-350, E-LP-330, E-LP-350, E-LP-430, E-LP-450, E-LPL-330, E-LPL-350, E-LPL-430, E-LPL-450, E-MP-330, E-MP-350, E-MP-430, E-MP-450, E-MPL-330, E-MPL-350, E-MPL-430, E-MPL-450, EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150
- Spring Material Stainless Steel
- Spring Type Spring Only
- Canister Material Stainless Steel
- For Reel Series ALUMI-PRO-SERIE, C-SERIES, E-SERIES, EN-SERIES, FUELING-SH-SERIES, FUELING-T-SERIES, HP-SERIES, LG-SERIES, MP-SERIES, MPD-SERIES, NITRO-PRO-SERIES, P-SERIES, P-W-SERIES, P-WC-SERIES, PC-SERIES, PURE-FLOW-SERIES, S-SERIES, SD-SERIES, SG-SERIES, SH-SERIES, SHW-SERIES, T-SERIES, TDMP-SERIES
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1050K10 Micro V Belt, 105 in Pitch Length, 1.4 in Top Width, 10 Ribs (1050K10)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-01A)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- SKF USA Ball Bearing (6205 2ZJEM)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- COXREELS Locking Dog F7 Reel Ss (640-1-SS)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7332-50)
- Coxreels Hose Clamp & Reel Parts