Supreme Spring Hose Reel, 1/2" Hose Diameter, 100 ft. Length, 300 psi Max. Pressure

  • Mfr # TSH-N-4100

  • Zoro # G8339058


product price:  $758.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
1/2"
Hose Length
100 ft.
Overall Width
9-3/8"
Overall Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSH-N-4100
Zoro #
G8339058
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
100 ft.
Overall Width
9-3/8"
Overall Length
24"

Details

Item
Supreme Spring Hose Reel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling and Vehicles
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Duty Rating
Heavy Duty
Includes Hose
Yes

Description

Suprem Spring Hose Reel,1/2 In.x100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.