Supreme Spring Hose Reel, 3/4" Hose Diameter, 75 ft. Length, 300 psi Max. Pressure
Mfr # TSH-N-575
Zoro # G2581191
product price:Â $887.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Hose Inside Dia.
3/4"
Hose Length
75 ft.
Overall Width
12"
Overall Length
24"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSH-N-575
Zoro #
G2581191
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4"
Hose Length
75 ft.
Overall Width
12"
Overall Length
24"
Details
Item
Supreme Spring Hose Reel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling and Vehicles
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Duty Rating
Heavy Duty
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Includes Hose
Yes
Description
Supreme Spring Hose Reel,3/4 In.x75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.