Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel 1/2In Npt Viton

  • Mfr # 439-1

  • Zoro # G0674320


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Outlet Gender
Female
Inlet Type
NPT
For Reel Series
100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA
Material
Brass
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-1
Zoro #
G0674320
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1/2 in - 14
Outlet Thread Size
1/2 in - 14

Details

Item
Swivel
Outlet Gender
Female
Inlet Type
NPT
For Reel Series
100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA
Material
Brass
Inlet Gender
Female
Vacuum Rating
29 in Hg
Seal Material
FKM
For Use With Mfr. Model Number
112-4-75, 1125-4-100, 1125-4-100-A, 1125-4-100-C, 1125-4-100-E, 1125-4-200, 1125-4-200-E, 1125-4-325, 1125-4-325-A, 1125-4-325-E, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350, 1275-4-100-C, 1275-4-150-C, 1275-4-200-C, 1275-4-50-C, C-LP-425-425, C-LPL-425-425, C-MP-425-425, C-MP-430-430, C-MPL-425-425, C-MPL-430-430, DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, E-LP-430, E-LP-450, E-LPL-430, E-LPL-450, E-MP-430, E-MP-450, E-MPL-430, E-MPL-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-LPL-430, EZ-E-LPL-450, EZ-E-MP-430, EZ-E-MP-450, EZ-E-MPL-430, EZ-E-MPL-450, EZ-MP-450, EZ-MPL-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LPL-430, EZ-P-LPL-450, EZ-SG17-L430, EZ-SG19-L450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SHL-4100, EZ-SHL-450, EZ-SHL-475, EZ-SR17-L430, EZ-SR17L-L430, MP-N-435, MP-N-440, MP-N-450, MPL-N-435, MPL-N-440, MPL-N-450, P-LP-415, P-LP-425, P-LP-425-AL, P-LP-430, P-LP-430-AL, P-LP-450, P-LPL-415, P-LPL-425, P-LPL-425-AL, P-LPL-430, P-LPL-430-AL, P-LPL-450, SG17-L430, SG17L-L430, SG19-L450, SG19L-L450, SH-N-4100, SH-N-435, SH-N-440, SH-N-450, SH-N-475, SHL-N-4100, SHL-N-435, SHL-N-440, SHL-N-450, SHL-N-475, SL17-L430, SL17L-L430, SL19-L450, SL19-M450, SL19L-L450, SL19L-M450, SLP-4100, SLPL-4100, SMP-4100, SMPL-4100, SR17-L430, SR17L-L430, SR19-L450, SR19-M450, SR19L-L450, SR19L-M450, VA-1175-850, VA-1175-850-C, VA-DLPL-825
Minimum Operating Pressure
0 psi
Inlet Swivel Configuration
1/2 in FNPT
Outlet Type
NPT
Outlet Swivel Configuration
1/2 in FNPT
Maximum Operating Pressure
3,000 psi
Angle
90 Degrees
Maximum Operating Temperature
400 Degrees F
Includes Seal
Yes
Minimum Operating Temperature
-15 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.