Zoro Homepage

Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet

  • Mfr # 434-FG

  • Zoro # G5987710


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Inlet Gender
Female
Outlet Gender
Female
Angle
90 Degrees
For Use With Mfr. Model Number
EN-N-425, EN-N-435, EN-N-450, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-425, EZ-EN-450, EZ-ENL-425, EZ-ENL-450, EZ-ENM-425, EZ-ENM-450, EZ-ENML-425, EZ-ENML-450, EZ-P-MP-425, EZ-P-MP-430, EZ-P-MPL-425, EZ-P-MPL-430, EZ-SG17-M425, EZ-SG19-M450, EZ-SG19L-L450, EZ-TMP-450, EZ-TMP-475, EZ-TMPL-450, EZ-TMPL-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, EZ-TSHL-4100, EZ-TSHL-450, EZ-TSHL-475, P-MP-420, P-MP-425, P-MP-430, P-MPL-420, P-MPL-425, P-MPL-430, SG17-M425, SG19-M450, SR17-M425, SR17L-M425, TMP-N-4100, TMP-N-450, TMP-N-475, TMPL-N-4100, TMPL-N-450, TMPL-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, TSHL-N-4100, TSHL-N-450, TSHL-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475, XTM-MPL-4100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-FG
Zoro #
G5987710
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1/2 in - 14
Outlet Thread Size
1/2 in - 14

Details

Material
Brass
Item
Swivel
Inlet Gender
Female
Outlet Gender
Female
Angle
90 Degrees
For Use With Mfr. Model Number
EN-N-425, EN-N-435, EN-N-450, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-425, EZ-EN-450, EZ-ENL-425, EZ-ENL-450, EZ-ENM-425, EZ-ENM-450, EZ-ENML-425, EZ-ENML-450, EZ-P-MP-425, EZ-P-MP-430, EZ-P-MPL-425, EZ-P-MPL-430, EZ-SG17-M425, EZ-SG19-M450, EZ-SG19L-L450, EZ-TMP-450, EZ-TMP-475, EZ-TMPL-450, EZ-TMPL-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, EZ-TSHL-4100, EZ-TSHL-450, EZ-TSHL-475, P-MP-420, P-MP-425, P-MP-430, P-MPL-420, P-MPL-425, P-MPL-430, SG17-M425, SG19-M450, SR17-M425, SR17L-M425, TMP-N-4100, TMP-N-450, TMP-N-475, TMPL-N-4100, TMPL-N-450, TMPL-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, TSHL-N-4100, TSHL-N-450, TSHL-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475, XTM-MPL-4100
Includes Seal
Yes
Inlet Type
NPT
Maximum Operating Pressure
3,000 psi
Seal Material
Nitrile
Outlet Swivel Configuration
1/2 in FNPT
For Reel Series
1125, EN, P, S, SG, T, XTM
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F
Outlet Type
NPT
Inlet Swivel Configuration
1/2 in FNPT
Vacuum Rating
29 in Hg
Minimum Operating Pressure
0 psi

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.