Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 90 Deg., SS, 3/4 in FNPT Inlet

  • Mfr # 426-SS

  • Zoro # G5986861


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Angle
90 Degrees
Maximum Operating Pressure
3,000 psi
For Reel Series
100, 1125, DP, SH, SP, T, XTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-SS
Zoro #
G5986861
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
3/4 in - 14
Inlet Thread Size
3/4 in - 14

Details

Item
Swivel
Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Angle
90 Degrees
Maximum Operating Pressure
3,000 psi
For Reel Series
100, 1125, DP, SH, SP, T, XTM
Inlet Type
NPT
Inlet Gender
Female
Outlet Swivel Configuration
3/4 in FNPT
Outlet Type
NPT
Outlet Gender
Female
Vacuum Rating
29 in Hg
Seal Material
Nitrile
Minimum Operating Pressure
0 psi
Includes Seal
Yes
For Use With Mfr. Model Number
1125-5-100, 1125-5-100-A, 1125-5-100-A-SP, 1125-5-100-A-SS, 1125-5-100-AB, 1125-5-100-C, 1125-5-100-E, 1125-5-100-E-SP, 1125-5-100-E-SS, 1125-5-100-EA, 1125-5-100-EA-SP, 1125-5-100-EA-SS, 1125-5-100-EB, 1125-5-100-ED, 1125-5-100-ED-SP, 1125-5-100-EF, 1125-5-100-EJ, 1125-5-100-H, 1125-5-100-SP, 1125-5-100-SS, 1125-5-175, 1125-5-175-A, 1125-5-175-AB, 1125-5-175-C, 1125-5-175-E, 1125-5-175-EA, 1125-5-175-EB, 1125-5-175-ED, 1125-5-175-EF, 1125-5-175-H, 1125-5-200, 1125-5-200-A, 1125-5-200-E, 1125-5-200-E-SP, 1125-5-200-E-SS, 1125-5-200-EA, 1125-5-200-EA-SP, 1125-5-200-EB, 1125-5-200-ED, 1125-5-200-EF, 1125-5-200-H, 1125-5-200-SP, 1125-5-200-SS, 1125-5-250, 1125-5-250-A, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-H, 1125-5-50, 1125-5-50-A, 1125-5-50-AB, 1125-5-50-C, 1125-5-50-E, 1125-5-50-EA, 1125-5-50-EB, 1125-5-50-ED, 1125-5-50-EF, 1125-5-50-EJ, 1125-5-50-H, 117-5-100, 117-5-100-SS, DLPL-525, DLPL-550, EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-SHL-525, EZ-SHL-550, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, MP-N-525, MP-N-535, MPL-N-525, MPL-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SHFL-N-525, SHL-N-525, SHL-N-525-SS, SHL-N-535, SHL-N-550, SHL-N-550-SS, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SLPL-5100, SLPL-550, SLPL-575, SMP-5100, SMP-550, SMP-575, SMPL-5100, SMPL-550, SMPL-575, TMP-N-525, TMP-N-535, TMP-N-550, TMP-N-575, TMPL-N-525, TMPL-N-535, TMPL-N-550, TMPL-N-575, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550, TSHL-N-550-SS, TSHL-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTM-MPL-550, XTM-MPL-575, XTMF-LP-550, XTMF-LP-575
Maximum Operating Temperature
250 Degrees F
Inlet Swivel Configuration
3/4 in FNPT

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.