Zoro Homepage

Swivel, 90 Deg., SS, 3/8 in FNPT Inlet

  • Mfr # 433-2-SS

  • Zoro # G5979502


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Inlet Thread Size
3/8 in - 18
Angle
90 Degrees
Inlet Type
NPT
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-2-SS
Zoro #
G5979502
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
3/8 in - 18
Outlet Thread Size
3/8 in - 18

Details

Material
Stainless Steel
Item
Swivel
Angle
90 Degrees
Inlet Type
NPT
Inlet Gender
Female
Maximum Operating Pressure
3,000 psi
Outlet Swivel Configuration
3/8 in FNPT
Outlet Type
NPT
Minimum Operating Temperature
-60 Degrees F
Seal Material
EPDM
Outlet Gender
Female
Inlet Swivel Configuration
3/8 in FNPT
Minimum Operating Pressure
0 psi
For Use With Mfr. Model Number
Maximum Operating Temperature
300 Degrees F
Vacuum Rating
29 in Hg
Includes Seal
Yes
For Reel Series
100, E, EN, P, SH, T

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.