Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, Brass 1/4In NPT Inlet

  • Mfr # 1969

  • Zoro # G3644067


product price: $79.19
/ea
Free Shipping & Returns

Key Features

For Use With
LG, P, SH, C Series featuring 1/4 in inlet hose ID
Type
Brass 1/4 in NPT Inlet
Includes
Nitrile Seals
For Use With Mfr. Model Number
C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LPL-125, EZ-P-LPL-135, EZ-P-LPL-150, EZ-SG13-L125, EZ-SG13-L135, EZ-SG13L-L125, EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15L-L135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, LG-LP-115, LG-LP-125, LG-LPL-115, LG-LPL-125, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-LPL-110, P-LPL-115, P-LPL-125, P-LPL-130, P-LPL-135, P-LPL-140, P-LPL-150, SG13-L125, SG13-L135, SG13L-L125, SH-N-160, SHL-N-160, SL13-L125, SL13L-L125, SL15-L135, SL15L-L135, SR13-L125, SR13L-L125, SR15-L135, SR15L-L135
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969
Zoro #
G3644067
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1/4 in - 18
Outlet Thread Size
1/4 in - 18

Details

Item
Swivel
For Use With
LG, P, SH, C Series featuring 1/4 in inlet hose ID
Type
Brass 1/4 in NPT Inlet
Includes
Nitrile Seals
For Use With Mfr. Model Number
C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LPL-125, EZ-P-LPL-135, EZ-P-LPL-150, EZ-SG13-L125, EZ-SG13-L135, EZ-SG13L-L125, EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15L-L135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, LG-LP-115, LG-LP-125, LG-LPL-115, LG-LPL-125, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-LPL-110, P-LPL-115, P-LPL-125, P-LPL-130, P-LPL-135, P-LPL-140, P-LPL-150, SG13-L125, SG13-L135, SG13L-L125, SH-N-160, SHL-N-160, SL13-L125, SL13L-L125, SL15-L135, SL15L-L135, SR13-L125, SR13L-L125, SR15-L135, SR15L-L135
Material
Brass
Outlet Type
NPT
Minimum Operating Temperature
-40 Degrees F
Minimum Operating Pressure
0 psi
Inlet Gender
Female
Angle
90 Degrees
Vacuum Rating
29 in Hg
Maximum Operating Temperature
250 Degrees F
Outlet Swivel Configuration
1/4 in FNPT
Maximum Operating Pressure
3,000 psi
For Reel Series
C, LG, P, S, SG, SH
Outlet Gender
Female
Seal Material
Nitrile
Inlet Swivel Configuration
1/4 in FNPT
Inlet Type
NPT
Includes Seal
Yes

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.